Shop All Solid Joint Pliers
Garant
Precision External Circlip Pliers, Type: A2
Mfr # 719870 A2
Zoro # G511470191
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type plastic coated
- Overall Length 180 mm
- Type A2
- Finish black
- Standards DIN 5254 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 719870 A2
- Zoro # G511470191
- Country of Origin Viet Nam
- Category Solid Joint Pliers
Dimensions
Overall Length | 180 mm |
Tip Diameter | 1.8 mm |
Details
Plier Item | Circlip Pliers |
Handle Type | plastic coated |
Type | A2 |
Finish | black |
Standards | DIN 5254 A |
Material | Special steel |
Shape | A |
Jaw Shape | Straight |
Material of Point | Special Steel |
Description
Precision Circlip Pliers, Type: A2. Version: Forged grip and joint. Precision made tips of special steel- special precision profile and pressed into the body. Pliers- blacked. Ground head. Plastic coated handles. Joint with integral opening spring. Form A - straight jaws. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Application: For fitting and removing circlips. Standard: DIN 5254 A und B - For external retaining rings. Use of circlip pliers: Outer ring- straight overall length: 180 mm for external circlips Dia: 19 - 60 mm Tip Dia: 1.8 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 13 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (16974D2B134065)
- KNIPEX 18-1/4" Bolt Cutter, Ergonomic Grip (71 72 460)
- MILWAUKEE TOOL Grinder and Battery, Standard Head, 18V DC (2888-20, 48-11-1850)
- MILWAUKEE TOOL 3/8 in. Drive 15mm Metric 6-Point Deep Socket with FOUR FLAT Sides (45-34-0015)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- GEARWRENCH 4 Piece PITBULL Mixed Dual Material Plier Set (82203-06)
- CTA MANUFACTURING Clic/Clic-R Hose Clamp Pliers, 4029 (CTA4029)
- SEYMOUR MIDWEST Seymour Fence Pliers, 10" Round Nose Head (41021)
- ERNEST Ernest ERN5505HV HI-VIZ 10 Tool Plier Pro Organizer (ERN5505HV)
- BETA Extra-long needle knurled nose pliers, 160mm OAL, slip-proof double layer PVC coated handles (011660066)
- Garant Pliers