Shop All Solid Joint Pliers
Garant
Precision External Circlip Pliers, Type: A11
Mfr # 719870 A11
Zoro # G711470205
product price: $31.25
/ea
$31.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type plastic coated
- Finish black
- Standards DIN 5254 B
- Material Special steel
- Overall Length 130 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 719870 A11
- Zoro # G711470205
- Country of Origin Viet Nam
- Category Solid Joint Pliers
Dimensions
Overall Length | 130 mm |
Tip Diameter | 1.3 mm |
Details
Plier Item | Circlip Pliers |
Handle Type | plastic coated |
Finish | black |
Standards | DIN 5254 B |
Material | Special steel |
Type | A11 |
Material of Point | Special Steel |
Shape | B |
Jaw Shape | 90° Angled |
Description
Precision Circlip Pliers, Type: A11. Version: Forged grip and joint. Precision made tips of special steel- special precision profile and pressed into the body. Pliers- blacked. Ground head. Plastic coated handles. Joint with integral opening spring. Form B -90 Deg angled jaws. Advantage: Pressed-in tips are highly durable even during continuous operation. Up to 10 times the working life of turned tips. Application: For fitting and removing circlips. Standard: DIN 5254 A und B - For external retaining rings. Use of circlip pliers: Outer ring- angled overall length: 130 mm for external circlips Dia: 10 - 25 mm Tip Dia: 1.3 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Phillips Screwdriver #00 Round (26132)
- CLE-LINE 115PC 135° Heavy-Duty Cobalt Jobber Length Drll Set Cle-Line 1802 Straw HSS-CO 1/16-1/2, A-Z, #1-#60 (C21129)
- CHICAGO-LATROBE 118° Silver & Deming Dril with 1/2 Reduced Shank Chicago-Latrobe 190C-TN TiN HSS-CO 8% RHS/RHC 17/32 (53634)
- PRO-SERIES Pro-Series 8 Piece High Speed Steel No.1-No.8 Center Drill Set (5000-3003)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- WELLER Crescent 9 in. Chrome Vanadium Steel Pro Series Compound Action Long Nose Pliers (PS6549C)
- ASTRO PNEUMATIC Astro Pneumatic AST-9409ACA Cable Assembly for Hose Clamp Pliers (AST-9409ACA)
- MIGHTY MAXX Pliers Slip Joint 6in (083-11210)
- MILWAUKEE TOOL 8" Angled Head Diagonal Cutting Pliers (48-22-6528)
- SURTEK Snap ring plier set 4 jaw (PFR01)
- Garant Pliers