Shop All Solid Joint Pliers
Garant
Precision electronics pliers set 3 pieces
Mfr # 700157 3
Zoro # G210591555
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 700157 3
- Zoro # G210591555
- UPC # 4045197976451
- Country of Origin Germany
- Category Solid Joint Pliers
Description
Precision machined with slim shape. Cutter induction hardened 62-64 HRC- jaws with smooth gripping faces. Non-reflecting surface- matt shot-blasted with inlaid joint and countersunk screw. Double interchangeable spring for easy operation. 2-component grips made of conductive plastic. Suitable for ESDs. Cutting edges precision ground. Material: CNC-machined special tool steel for extremely accurate tolerances. Supplied with: 1 electronics side cutter No. 726250 pointed head: Size 125 1 electronics side cutter No. 726210 normal head: Size 125 1 electronics snipe-nose pliers No. 727170: Size 140 Stored in: ABS plastic box Cutting chamfer: fine bevel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 3" dia. Saw (1772963)
- WESTWARD 1/4 in Drive Hex Socket Bit Metric 4 mm Tip, 1 1/2 in L (54TM08)
- KESON 300 ft Surveyors Tape Measures, 1/4 in Blade (SR-18-300)
- EZRED RATCHET LNG LCKG FLX HD 3/8"DRx17" (EZMR3818FL)
- GARANT Combination Pliers with 2-Component Grips, Overall Length: 180 mm (700940 180)
- GARANT Precision External Circlip Pliers, Type: A1 (719870 A1)
- CRESCENT 10" Straight Jaw Dipped Handle Tongue and Groove Pliers (RT210CVN-05)
- CHANNELLOCK PLIER POCKET SIZE 6.5" T & G (CL426)
- PROTO 6-1/2" HALF ROUND PLIERS (POFA-193.16AVSE)
- BETA Combination pliers bright chrome-plated, slip-proof double layer PVC coated handles OAL 160mm (011500046)
- LOGGERHEAD TOOLS BG6-01R-01 Bionic Grip Pliers 6 in. (2390953)
- Garant Solid Joint Pliers