Shop All Cable and Wire Cutters
Garant
Precision diagonal side cutter- standard jaws- SFW- overall length: 125mm
Mfr # 725393 125
Zoro # G810591481
product price: $41.35
/ea
$41.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 725393 125
- Zoro # G810591481
- UPC # 4067263950707
- Country of Origin Viet Nam
- Category Cable and Wire Cutters
Description
Slim head- cutting edges induction hardened and precision ground- fine chamfered. Plastic -coated handles- with opening spring. Material: Chrome vanadium steel- drop-forged and oil-hardened. Cutting chamfer: very fine bevel Cutting capacity soft wire up to : 0.15 - 2 mm Cutting capacity medium hard wire up to : 0.15 - 0.8 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELIN TOOL CO End Mill, Carbide, GP, Ball, 3/8" x 1, Finish: Uncoated (CCMG-1212-B)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact SAE Socket 2-3/8" (84826)
- MAYHEW PRO Pin Punch, 8in L, 1/4in Tip, Steel, BO (21502)
- J.W. WINCO GN300-92-M10 Adjustable Lever Steel (10NA04K)
- GARANT Side cutter for plastics- 15° angled- KW- overall length: 130mm (725490 130)
- JONARD TOOLS Ratcheting Duct And Cable Slitter (RCS-30)
- HUSKIE TOOLS 27" Bar & Wire Cutter, Center Cut (S-32)
- EREM Pcb Cutter 0.030/0.8Mm (530E08)
- WIHA Electronic Diagonal Cutters Full Flush (56813)
- BETA Cable Cutter, Bi-Material, 170mm (011320137)
- JONARD TOOLS 5-1/4" Fiber Optic Cable Stripper, Insulated (JIC-125)
- Garant Knives, Cutters & Snips