Shop All Cutter Parts
Garant
Pre-Setting Device
Mfr # 354760 VG1/US
Zoro # G811470167
product price: $17,767.99
/ea
Free Shipping & Returns
$17,767.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 590 mm
- Height 1060 mm
- Width 1500 mm
- Power Supply Mains operated
- Measurement Technology Image Processing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 354760 VG1/US
- Zoro # G811470167
- Country of Origin Germany
- Category Cutter Parts
Dimensions
Overall Length | 590 mm |
Height | 1060 mm |
Width | 1500 mm |
Details
Item | Setting master |
Power Supply | Mains operated |
Measurement Technology | Image Processing |
Series | VG1 |
Spindle Load | 100 kg |
Description
Garant Pre-Setting Device. Version: - 15 inch touch screen- intuitive and simple operation via symbols. - Calibration facility incorporated into the base mounting. - Storage facilities. - Quick adjustment of both axes X / Z separately or together. - Fine adjustment of both axes X / Z. - Spindle with 4x90 Deg indexing and spindle brake. - Radial and axial run-out error of the spindle: max. 2 Mu m. Application: For measuring and pre-setting tools at the machine or manufacturing cell. Supplied with: Calibration device on the tool mounting- keyboard- storage plates- cutting edge cleaner- and measurement software in the major foreign languages. Note: The illustration may vary from the original. Base toolholder: SK50 Quick adjustment: electromagnetic Measurement process: Image processing 15 inch touch screen Measurement control: PC measurement electronics Measuring range X: 400 mm Measuring range Z: 500 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Combination Wrench 2.0 12 Po (1152)
- SIMONDS Knife File, Bastard/Double, 6inL, Nat. (73500000)
- PREVOST Blow Gun, 20" Nozzle, 1/4" FNPT, Overall Length: 305mm (27202 MS20)
- WRIGHT TOOL Comb Wrench 2.0 11 Pc Set - (750)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- WESTWARD Slide, 16 in., PR (GGS_51247)
- CORONA TOOLS Replacement Blade for PVC Pipe Cutter (65050-1C)
- WESTWARD Serrated Jaw, 4 in. (GGS_50176)
- GREENLEE Moving Blade (00336)
- LENOX Replacement Blade for 3ZJF9 (12126S2B)
- Garant Cutter Parts