Shop All Plier Sets
Garant
Pliers Set, Number of Pliers: 4
Mfr # 700001 4
Zoro # G909578539
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 700001 4
- Zoro # G909578539
- UPC # 4062406301446
- Country of Origin Viet Nam
- Category Plier Sets
Details
Number of Pieces | 4 |
Item | Multi-function pliers |
Description
Jaws chrome-plated- handles with ergonomically optimised multi-component covering- with non-slip Haptoprene surface. High cutting and gripping performance. Water pump pliers- manganese phosphated- polished jaws- plastic coated handles. Supplied with: 1 combination pliers No. 700940: Size 180 1 water pump pliers No. 706001: Size 250 1 snipe-nose pliers angled No. 713040: Size 200 1 side cutter No. 724840: Size 160
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, Semi-Bottoming 4 Flutes (300216)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-33516)
- TUNGALOY Turning Indexable Insert CCMT32.50, PK10 (6865192)
- MILWAUKEE TOOL 3/4" HEX Demo 12" Bull Point (48-62-3000)
- GARANT Pliers set in Heavy Duty Foam, 5 Pc (954201 5)
- KNIPEX 6 Piece Bi-Material; Plastic Grip Set Of 6 Precision Electronics Pliers (00 20 17)
- KNIPEX KNIPEX® 00 20 17 6 Pc Electronic Pliers Set Esd (00 20 17)
- KNIPEX 4 Piece Plastic Grip Retaining Ring Plier Set (00 19 57)
- CENTRAL TOOLS Torque Multiplier Max Output 2000 Ft/Lbs (CEN6387)
- KNIPEX Retaining Ring Plier Set, 0 Deg., 2 pcs. (9K 00 80 17 US)
- POWERBUILT 2Pc Self Adjusting Pliers Set (E) (240320)
- Garant Plier Sets