Shop All Plier Sets
Garant
Pliers set in Heavy Duty Foam, 5 Pc
Mfr # 954537 5
Zoro # G611470008
product price: $282.99
/ea
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Width 200 mm
- Depth 500 mm
- Height 75 mm
- Storage Type Foam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 954537 5
- Zoro # G611470008
- Country of Origin Viet Nam
- Category Plier Sets
Dimensions
Width | 200 mm |
Depth | 500 mm |
Height | 75 mm |
Details
Number of Pieces | 5 |
Item | Pliers |
Storage Type | Foam |
Tool Families Included | Insulated Pliers |
Description
Pliers set in Heavy Duty Foam, 5 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 954537: 1 pc. GARANT vanadium combination pliers No. 701710 size 180: 1 pc. GARANT snipe-nose pliers No. 713310 size 200: 1 pc. GARANT snipe-nose pliers- angled No. 713710 size 200: 1 pc. GARANT side cutter No. 725310 size 160: 1 pc. GARANT wire stripper No. 728755 size 160: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 6.00 mm Size, 135 Degrees Point Angle, Cobalt, TiCN Finish, Spiral Flute (C14763)
- WILTON 3" Cradle-Style Angle Drill Press Vise (11753)
- KEO Slotting Saw, 1/8" Cutter Thickness (MC6021-6X1/8X1-48T 105-09440)
- SLICE Utility Knife Utility, 6 in L (10559)
- GARANT Pliers Set, Number of Pliers: 4 (700001 4)
- GARANT Pliers set in Heavy Duty Foam, 5 Pc (954201 5)
- WIHA 3 Piece Insulated Industrial Grip Pliers and Cutters Set (32968)
- KLEIN TOOLS 4 Piece Plier Set Ergonomic Handle (94998)
- WIHA 3 Piece Bi-Material Grip Plier Set Insulated Handle (32981)
- TEKTON Mini Pliers Set, 6-Piece (Needle Nose, Long Nose, Flat Nose, Cutting) (PMN99906)
- KNIPEX Retaining Ring Plier Set, 90 Deg., 4 pcs. (9K 00 19 54 US)
- Garant Plier Sets