Shop All Plier Sets
Garant
Pliers set in Heavy Duty Foam, 5 Pc
Mfr # 954201 5
Zoro # G211470194
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Width 200 mm
- Depth 500 mm
- Height 75 mm
- Tool Families Included Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 954201 5
- Zoro # G211470194
- Country of Origin Viet Nam
- Category Plier Sets
Dimensions
Width | 200 mm |
Depth | 500 mm |
Height | 75 mm |
Details
Number of Pieces | 5 |
Item | Pliers |
Tool Families Included | Pliers |
Storage Type | Foam |
Description
Pliers set in Heavy Duty Foam, 5 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer anthracite- under which the contrast color of blue indicates if a tool is missing. The rigid foam inlays fill 1/4 10 G x 8 G or 250 x 200 mm or 1/2 20 G x 8 G or 500 x 200 mm of the usable drawer area. Suitable for: New GARANT roller cabinets with full extension drawers and a new drawer module of 20 G x 16 G or 500 x 400 mm W x D. Supplied with: GARANT snipe-nose pliers- angled No. 713440 size 200: 1 pc. GARANT water pump pliers No. 706001 size 250: 1 pc. GARANT snipe-nose pliers No. 713040 size 200: 1 pc. Rigid foam inlay- empty No. 952001 size 954201: 1 pc. GARANT side cutter No. 724840 size 160: 1 pc. GARANT combination pliers No. 700940 size 180: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- HHIP 12 X 9 X 3" Granite Surface Plate Grade B Ledge 0 (4401-0011)
- BON TOOL Bon 82-395 Knee Boards, Plastic, W/Rubber Pad (Pr) (82-395)
- CRESCENT LUFKIN 3/8" x 100' Banner® Engineer's Yellow Clad Tape Measure (HW226D)
- GARANT Pliers Set, Number of Pliers: 4 (700001 4)
- EMI 1 Piece Shear Power Non-Slip Handle (2242)
- XCELITE 6 Piece Weller Xcelite Plier Set Cushion Grip Handle (C1KN)
- WESTWARD 4 Piece Insulated Plier Set Insulated Handle (1YXJ5)
- A&W PRODUCTS CO Dentfix DTF-DF-DSP310 Door Skin Plier (DTF-DF-DSP310)
- DANAHER TOOL GROUP 12 Piece Snap Ring Plier Set Comfort Grip Handle (3495)
- VICTORINOX SWISS ARMY Cyber Tool (1.7725.T-X1)
- Garant Plier Sets