Shop All Plier Sets
Garant
Pliers set in Heavy Duty Foam, 4 Pc
Mfr # 954171 4
Zoro # G411470161
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 4
- Width 200 mm
- Height 75 mm
- Depth 250 mm
- Tool Families Included Pliers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 954171 4
- Zoro # G411470161
- Country of Origin Viet Nam
- Category Plier Sets
Dimensions
Width | 200 mm |
Height | 75 mm |
Depth | 250 mm |
Details
Number of Pieces | 4 |
Item | Pliers |
Tool Families Included | Pliers |
Storage Type | Foam |
Description
Pliers set in Heavy Duty Foam, 4 Pc. Version: Popular tool sets in two-color molded PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 954171: 1 pc. GARANT combination pliers No. 700940 size 160: 1 pc. GARANT water pump pliers No. 706001 size 180: 1 pc. GARANT snipe-nose pliers No. 713040 size 160: 1 pc. GARANT side cutter No. 724840 size 140: 1 pc. Degree of fill of a drawer in units: 8x10 Width: 200 mm Depth: 250 mm Width in G: 8 Depth in G: 10
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 2-1/2 in. W Bi-Metal Curved Contact Edge Oscillating Blade Clean Wood, 10PK (DOS250JBW10)
- NUPLA Fire Beater/Swatter, Ergonomic Handl, 60In (6894243)
- FASTCAP 16 ft Tape Measure, 1 in Blade (PMMR-TRUE32)
- GREENLEE Fish Tape, 1/8 In x 50 ft, Steel (438-5H)
- GARANT Pliers Set, Number of Pliers: 4 (700001 4)
- GARANT Pliers set in Heavy Duty Foam, 5 Pc (954201 5)
- TITAN 3 Piece Utility Tool Set (11065)
- PROTO Retaining Ring Plier Set, Convertible (J360BK)
- GEDORE Self-Adj Water Pump Pliers, 7" (142 7 TL)
- KNIPEX 3 Piece Plastic Grip Plier Set Dipped Handle (00 20 10)
- KNIPEX 2 Piece Knipex Cobra Plastic Grip Plier Wrench Set Dipped Handle (00 20 72 V01)
- Garant Plier Sets