Shop All Cutter Parts
Garant
Perforated Panel, 481 mm High, For Wall Mounting - Width: 920mm
Mfr # 955310 920
Zoro # G711470069
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 481 mm
- Width 920 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 955310 920
- Zoro # G711470069
- Country of Origin Germany
- Category Cutter Parts
Dimensions
Height | 481 mm |
Width | 920 mm |
Details
Item | Perforated rear panel |
Description
Perforated Panel, 481 mm High, For Wall Mounting - Width: 920mm. Version: Perforated panel of sturdy folded sheet metal with 9x9 mm on a 37 mm grid for attaching perforated panel accessories and Easyfix hooks and holders. Stiffened on the back with welded-on channels for wall mounting. Application: For direct fixing to walls- after fixing to the wall the fastening screws are not visible. For large wall coverage- perforated panels can be screwed alongside each other and above each other to form a continuous surface. Supplied with: Screws and plugs for wall mounting. Color: RAL 7035 light grey powder coated. Height: 481 mm Width: 920 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/4" Drive & Bits 2-In-1 Thumb Ratchet (941248)
- MILWAUKEE TOOL 3/4" Drive Standard Impact Socket 1 1/4 in Size, Standard Socket, Black Phosphate (49-66-6311)
- EXAIR Ionizing Air Gun, 250 psi, 22 scfm (8193)
- MELIN TOOL CO Reamer Countersink, 100 deg., 1/4" (HSCR-1/4-100)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- KNIPEX Replacement Cutting Head, 8" Replacement (71 79 910)
- ASTRO PNEUMATIC BLADE STRAIGHT 35MM SERRATED (AOWINDK-08L)
- RIDGID Retaining Ring, Steel, PK5 (74740)
- REED RS1 BLADE W/PINS & CLIPS 94175 (RS1B)
- GREENLEE Gas Cylindar For Toolbox Lid (01886)
- Garant Cutter Parts