Shop All Storage Bins
Garant
Open storage bin- anthracite- Type: BC1
Mfr # 963301 BC1
Zoro # G810591603
$19.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 963301 BC1
- Zoro # G810591603
- UPC # 4045197681942
- Country of Origin Germany
- Category Storage Bins
Details
Item | Storage Bin |
Description
Open storage bin with ergonomic handle comfortable to carry. Can be converted to a storage box by fitting a transparent cover. Inner faces polished smooth- allowing easy removal of parts and easy cleaning. Facility to apply labels on labelling strips at the front- and also by inserting cards credit card size 85.6 x 54 mm at the back. Open storage bins are stackable. Advantage: GARANT open storage bins and their advantages: - Sturdy and stable thanks to impact resistant polypropylene. - High load capacity due to reinforced bases and side walls. - Easily stacked using the registration points. - Pleasant to handle and easy to clean due to high-quality surfaces and smooth inner faces. - Wide variety of application options. Suitable for: Storage bin racks No. 916535- 920240- for rack panels No. 957060 size S in modular cabinets and for shelving cabinets / wall cabinets No. 954600 - 954670 and No. 954701 to 954722. In addition- the bin support No. 963050 allows small open storage bins No. 963301 size AA1 and AB1 to be hung individually on perforated panels. Note: Easyfix universal box holders No. 955810 size 100 are required for attaching to perforated panels. Suitable for sizes AA1- AB1 and AC1. Only sizes AA1- AB1 and AC1 are suitable for direct mounting on multifix rails. Height: 165 mm Width: 264 mm Depth: 298 mm Colour: anthracite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Stationary Storage Cabinet, 20 Gauge Steel, 78 in H x 48 in W x 24 in D, Black (J2478SUBK)
- 80/20 Bondhus Standard Ball End L-Wrench Set (6111)
- BASCO Plastic Container, 1 gal. (EZ-E015)
- ZORO SELECT Drum Carrier, 1 Drum, 55 gal., 800 lb. (21VG48)
- GARANT easyPick small parts storage bins Height 25 mm- Widthxdepth in G / type: 2X3/1 (951210 2X3/1)
- CHEUNGS Large Metal Oval Storage Slot Caddy, Large - 7.75 x 7.5 x 12.75 in. (FP-4398L)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- QUANTUM STORAGE SYSTEMS 50 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 10 3/4 in L, Ivory (QUS239IV)
- AKRO-MILS Storage Bin, Polymer, 8.3" W, 9" H, Blue (AKM30265B)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Yellow (30265YELLO)
- QUANTUM STORAGE SYSTEMS 15 lb Drawer Storage Bin, High Impact Polystyrene, 8 3/8 in W, 4 5/8 in H, 11 5/8 in L, Red (QED701RD)
- Garant Storage Bins