Shop All Storage Bins
Garant
Open storage bin- anthracite- Type: AC1
Mfr # 963301 AC1
Zoro # G810591566
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 963301 AC1
- Zoro # G810591566
- UPC # 4045197681935
- Country of Origin Germany
- Category Storage Bins
Details
Item | Storage Bin |
Description
Open storage bin with ergonomic handle comfortable to carry. Can be converted to a storage box by fitting a transparent cover. Inner faces polished smooth- allowing easy removal of parts and easy cleaning. Facility to apply labels on labelling strips at the front- and also by inserting cards credit card size 85.6 x 54 mm at the back. Open storage bins are stackable. Advantage: GARANT open storage bins and their advantages: - Sturdy and stable thanks to impact resistant polypropylene. - High load capacity due to reinforced bases and side walls. - Easily stacked using the registration points. - Pleasant to handle and easy to clean due to high-quality surfaces and smooth inner faces. - Wide variety of application options. Suitable for: Storage bin racks No. 916535- 920240- for rack panels No. 957060 size S in modular cabinets and for shelving cabinets / wall cabinets No. 954600 - 954670 and No. 954701 to 954722. In addition- the bin support No. 963050 allows small open storage bins No. 963301 size AA1 and AB1 to be hung individually on perforated panels. Note: Easyfix universal box holders No. 955810 size 100 are required for attaching to perforated panels. Suitable for sizes AA1- AB1 and AC1. Only sizes AA1- AB1 and AC1 are suitable for direct mounting on multifix rails. Height: 165 mm Width: 130 mm Depth: 298 mm Colour: anthracite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Louvered Panel, 36 in W x 5/16 in D x 61 in H, Gray (30161)
- LITTLE GIANT Machine Table, Steel, 36" W, 42" Height, 2000 lb., Straight (MT1-2436-42)
- BEASTWIRE BY SPACEGUARD 4-Sided Pallet Rack Enclosure W/Bi-Parting Doors, 96" W X 42"D X 96"H (RS4B084208)
- SUGATSUNE Spring Loaded Self Opening Lid Support, Finish: Satin (4CRL3)
- GARANT easyPick small parts storage bins Height 25 mm- Widthxdepth in G / type: 2X3/1 (951210 2X3/1)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 12 PK (BINP0965R)
- AKRO-MILS 10 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 4 in H, Yellow, 11 5/8 in L (30120YELLO)
- GLOBAL EQUIPMENT Hang & Stack Storage Bin, Plastic, Blue (269682BLP)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 11 in W, 3 in H, 5-3/8 in L, Red (QUS232RD)
- QUANTUM STORAGE SYSTEMS 30 lb Hang & Stack Storage Bin, Polypropylene, 5 1/2 in W, 5 in H, 10 7/8 in L, Ivory (QUS230IV)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Ivory (QSB109IV)
- Garant Storage Bins