Shop All Storage Bins
Garant
Open storage bin- anthracite- Type: AB1
Mfr # 963301 AB1
Zoro # G710591673
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 963301 AB1
- Zoro # G710591673
- UPC # 4045197681928
- Country of Origin Germany
- Category Storage Bins
Details
Item | Storage Bin |
Description
Open storage bin with ergonomic handle comfortable to carry. Can be converted to a storage box by fitting a transparent cover. Inner faces polished smooth- allowing easy removal of parts and easy cleaning. Facility to apply labels on labelling strips at the front- and also by inserting cards credit card size 85.6 x 54 mm at the back. Open storage bins are stackable. Advantage: GARANT open storage bins and their advantages: - Sturdy and stable thanks to impact resistant polypropylene. - High load capacity due to reinforced bases and side walls. - Easily stacked using the registration points. - Pleasant to handle and easy to clean due to high-quality surfaces and smooth inner faces. - Wide variety of application options. Suitable for: Storage bin racks No. 916535- 920240- for rack panels No. 957060 size S in modular cabinets and for shelving cabinets / wall cabinets No. 954600 - 954670 and No. 954701 to 954722. In addition- the bin support No. 963050 allows small open storage bins No. 963301 size AA1 and AB1 to be hung individually on perforated panels. Note: Easyfix universal box holders No. 955810 size 100 are required for attaching to perforated panels. Suitable for sizes AA1- AB1 and AC1. Only sizes AA1- AB1 and AC1 are suitable for direct mounting on multifix rails. Height: 90 mm Width: 130 mm Depth: 198 mm Colour: anthracite
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Lid, Green, Spout w/Tear Tab, 1-3/16 in. H (ROP2100CVRF-TT-GR)
- QUANTUM STORAGE SYSTEMS Mobile Giant Stack Container (QGH805MOBCL)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- QUALITROL LIQUID LEVEL GAGE -20-90C (CAS-652-2 CS-40584)
- GARANT easyPick small parts storage bins Height 25 mm- Widthxdepth in G / type: 2X3/1 (951210 2X3/1)
- ROMANOFF Storage Bin, Blue, 3 PK (ROM15104)
- LEWISBINS LEWISBins DV1050 Full HT Long Divider for Divider Box DC1050, Short Divider for Divider Box NDC2050 (DV1050)
- TRESTON Hang & Stack Storage Bin, polypropylene, 5.12 in, 4.13 in W, Blue, 4 PK (SBS4-2)
- QUANTUM STORAGE SYSTEMS Hang & Stack Storage Bin, Polypropylene, Blue, 6 PK (RQUS210BL)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 6 PK (30164BLUE)
- AKRO-MILS 150 lb Storage Bin, Plastic, 11 in W, 10 in H, 23 7/8 in L, Red (30287RED)
- Garant Storage Bins