Shop All Ratcheting Wrench Sets
Garant
Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in
Mfr # 614825 9/16
Zoro # G009578309
product price: $29.35
/ea
$29.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Number of Geared Teeth 72
- Length 193 mm
- Wrench Material Chrome vanadium steel
- Size 9/16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614825 9/16
- Zoro # G009578309
- UPC # 4045197331250
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 193 mm |
Size | 9/16 inch |
Jaw Width | 30.9 mm |
Width Across Flats | 9/16 in |
Jaw Height | 6.6 mm |
Ring Diameter | 27.3 mm |
Details
Finish | Matt Chrome Plated |
Item | Spanner |
Number of Geared Teeth | 72 |
Wrench Material | Chrome vanadium steel |
Working Arc | 5 Degrees |
Ring Thickness | 9.4 mm |
Ring Setting | 0 Degrees |
Ratchet Torque Rating | 160 Nm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 193 mm Jaw width b: 30.9 mm Jaw height h1: 6.6 mm Ring thickness h2: 9.4 mm Ring dia D: 27.3 mm Ratchet torque rating: 160 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Driver Bit Range Of Torx Bits Delivers M (DT402P1)
- SK PROFESSIONAL TOOLS 3/8 in Drive, T45 Torx(R) Torx(R) Socket, 6 Points (45445)
- TE-CO Precision Tooling Ball, 1/2 in W (10852)
- WESTWARD HSS Rd Adj Thread Die, 1 In, M6, 1 Pitch (10T880)
- GARANT Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc (952426 10)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in (614825 1/2)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in (614825 1)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- APEX TOOL GROUP Crescent CX6RWS7 Combination Wrench Set with Ratcheting Open-End and Static Box-End, 7-Piece (CX6RWS7)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Organizer, 34-Piece, 1/4-1 in., 6-24 mm (WRC95305)
- Garant Wrenches