Shop All Ratcheting Wrench Sets
Garant
Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 7/16in
Mfr # 614825 7/16
Zoro # G009578330
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Number of Geared Teeth 72
- Wrench Material Chrome vanadium steel
- Size 7/16 inch
- Length 168 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614825 7/16
- Zoro # G009578330
- UPC # 4045197331236
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 7/16 inch |
Length | 168 mm |
Width Across Flats | 7/16 in |
Ring Diameter | 22.5 mm |
Jaw Height | 5.3 mm |
Jaw Width | 24 mm |
Details
Finish | Matt Chrome Plated |
Number of Geared Teeth | 72 |
Wrench Material | Chrome vanadium steel |
Item | Spanner |
Working Arc | 5 Degrees |
Ring Setting | 0 Degrees |
Ring Thickness | 8.3 mm |
Ratchet Torque Rating | 80 Nm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 168 mm Jaw width b: 24 mm Jaw height h1: 5.3 mm Ring thickness h2: 8.3 mm Ring dia D: 22.5 mm Ratchet torque rating: 80 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS File Thread Repair Tpi11 (177-1)
- MASTER APPLIANCE Heat Gun Storage Case (35351)
- KNIPEX 17mm Open-End Wrench (98 00 17)
- SUPERCUT 140-inch x 0.75-inch x 0.032 x 3 TPI Carbon Tool Steel Blade (420265)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in (614825 1/2)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- GARANT Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc (952426 10)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in (614825 1)
- APEX TOOL GROUP WRENCH SET COMB RATCH FLEX SAE 12 PT 4PC (GWR9703)
- Garant Ratcheting Wrenches & Sets