Shop All Ratcheting Wrench Sets
Garant
Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in
Mfr # 614825 5/8
Zoro # G909578331
product price: $32.25
/ea
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Wrench Material Chrome vanadium steel
- Number of Geared Teeth 72
- Length 216 mm
- Size 5/8 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614825 5/8
- Zoro # G909578331
- UPC # 4045197331267
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 216 mm |
Size | 5/8 inch |
Jaw Height | 7.1 mm |
Width Across Flats | 5/8 in |
Ring Diameter | 30.3 mm |
Jaw Width | 34 mm |
Details
Finish | Matt Chrome Plated |
Wrench Material | Chrome vanadium steel |
Item | Spanner |
Number of Geared Teeth | 72 |
Working Arc | 5 Degrees |
Ring Setting | 0 Degrees |
Ring Thickness | 10.6 mm |
Ratchet Torque Rating | 250 Nm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 216 mm Jaw width b: 34 mm Jaw height h1: 7.1 mm Ring thickness h2: 10.6 mm Ring dia D: 30.3 mm Ratchet torque rating: 250 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INFINITE INTERNATIONAL Infinite Innovations UV002500 Adjustable Battery Hold Down (158582)
- GREENLEE Knockout Die, 2-7/8in., 10 ga., Cup (7212SP-2-1/2D)
- J.W. WINCO GN565.1-20-100-SW Cabinet U-Handle (565.1-20-100-SW)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx50ft (20GZ35)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in (614825 1)
- GARANT Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc (952426 10)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in (614825 1/2)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- K-TOOL INTERNATIONAL 24X25 MM METRIC DOUBLE BOX UNIV SPLINE TOOTH REV R (KTIXDDB24X25)
- CHANNELLOCK Metric Ratcheting Wrench Set, 2 pcs. (841M)
- Garant Ratcheting Wrenches & Sets