Shop All Ratcheting Wrench Sets
Garant
Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in
Mfr # 614825 5/16
Zoro # G509578250
product price: $24.15
/ea
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Length 136 mm
- Wrench Material Chrome vanadium steel
- Number of Geared Teeth 72
- Size 5/16 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614825 5/16
- Zoro # G509578250
- UPC # 4045197331212
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 136 mm |
Size | 5/16 inch |
Jaw Width | 17.7 mm |
Jaw Height | 4.6 mm |
Width Across Flats | 5/16 in |
Ring Diameter | 17.3 mm |
Details
Finish | Matt Chrome Plated |
Item | Spanner |
Wrench Material | Chrome vanadium steel |
Number of Geared Teeth | 72 |
Ring Thickness | 7 mm |
Ratchet Torque Rating | 30 Nm |
Ring Setting | 0 Degrees |
Working Arc | 5 Degrees |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 136 mm Jaw width b: 17.7 mm Jaw height h1: 4.6 mm Ring thickness h2: 7 mm Ring dia D: 17.3 mm Ratchet torque rating: 30 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US HARDWARE Bar Bearing Window Torque Wht (WP-0624C)
- BOSCH Oscillating Blade, High Carbon Stl, 4 in L (OSL138K)
- DRILL AMERICA 1-64 HSS Machine and Fraction Hand Tap Set (DWT54058)
- HHIP 5mm R8 Round Collet (3903-0108)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in (614825 1/2)
- GARANT Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc (952426 10)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in (614825 1)
- MASTERCOOL Refrigeration ratchet wrench (70082)
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Pouch, 19-Piece 6-24 mm (WRC94403)
- Garant Wrenches