Shop All Ratcheting Wrench Sets
Garant
Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 3/4in
Mfr # 614825 3/4
Zoro # G209578284
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Number of Geared Teeth 72
- Length 250 mm
- Wrench Material Chrome vanadium steel
- Size 3/4 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614825 3/4
- Zoro # G209578284
- UPC # 4045197331281
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 250 mm |
Size | 3/4 inch |
Jaw Height | 8.5 mm |
Width Across Flats | 3/4 in |
Ring Diameter | 34.5 mm |
Jaw Width | 40.3 mm |
Details
Finish | Matt Chrome Plated |
Number of Geared Teeth | 72 |
Item | Spanner |
Wrench Material | Chrome vanadium steel |
Working Arc | 5 Degrees |
Ratchet Torque Rating | 325 Nm |
Ring Setting | 0 Degrees |
Ring Thickness | 11.5 mm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 250 mm Jaw width b: 40.3 mm Jaw height h1: 8.5 mm Ring thickness h2: 11.5 mm Ring dia D: 34.5 mm Ratchet torque rating: 325 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket Bit Metric (J7441-12M)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 37/64 (55269)
- KLEIN TOOLS Screwdriver Set, 1/4 Keystone and #2 Phillips, Cushion-Grip, 2-Piece (85442)
- WESTWARD Joint Knife, Flexible, 6", Carbon Steel (13A704)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- GARANT Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc (952426 10)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in (614825 1/2)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in (614825 1)
- WILLIAMS Ratchet Combo Wrench Set 12-Pcs (JHWMWS-12RC)
- Garant Ratcheting Wrenches & Sets