Shop All Ratcheting Wrench Sets
Garant
Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/4in
Mfr # 614825 1/4
Zoro # G909578348
product price: $21.69
/ea
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Size 1/4 inch
- Number of Geared Teeth 72
- Length 136 mm
- Wrench Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614825 1/4
- Zoro # G909578348
- UPC # 4045197331205
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Size | 1/4 inch |
Length | 136 mm |
Jaw Width | 17.1 mm |
Ring Diameter | 17.3 mm |
Jaw Height | 4.3 mm |
Width Across Flats | 1/4 in |
Details
Finish | Matt Chrome Plated |
Number of Geared Teeth | 72 |
Item | Spanner |
Wrench Material | Chrome vanadium steel |
Ring Thickness | 7 mm |
Ratchet Torque Rating | 20 Nm |
Working Arc | 5 Degrees |
Ring Setting | 0 Degrees |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 136 mm Jaw width b: 17.1 mm Jaw height h1: 4.3 mm Ring thickness h2: 7 mm Ring dia D: 17.3 mm Ratchet torque rating: 20 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT TOOLS 12’ Manhole Sheave (312)
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set with Rails, 16-Piece (3/8-1-5/16 in.) (SHD92005)
- BAHCO Bahco Square File, Ergo, 8" Bastard, 25 TPI (1-160-08-1-2)
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 1/2-13 UNC (301126-0080)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in (614825 1/2)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in (614825 1)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- GARANT Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc (952426 10)
- GEARWRENCH 19 Piece Specialty Ratcheting SAE Wrench Set in Foam Storage Tray (GWMSSRWSAE)
- Garant Ratcheting Wrenches & Sets