Shop All Ratcheting Wrench Sets
Garant
Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 11/16in
Mfr # 614825 11/16
Zoro # G909578263
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Matt Chrome Plated
- Length 233 mm
- Number of Geared Teeth 72
- Size 11/16 inch
- Wrench Material Chrome vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614825 11/16
- Zoro # G909578263
- UPC # 4045197331274
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrench Sets
Dimensions
Length | 233 mm |
Size | 11/16 inch |
Ring Diameter | 33.3 mm |
Jaw Width | 36.6 mm |
Jaw Height | 7.9 mm |
Width Across Flats | 11/16 in |
Details
Finish | Matt Chrome Plated |
Number of Geared Teeth | 72 |
Wrench Material | Chrome vanadium steel |
Item | Spanner |
Ratchet Torque Rating | 270 Nm |
Ring Thickness | 10.9 mm |
Ring Setting | 0 Degrees |
Working Arc | 5 Degrees |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 233 mm Jaw width b: 36.6 mm Jaw height h1: 7.9 mm Ring thickness h2: 10.9 mm Ring dia D: 33.3 mm Ratchet torque rating: 270 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Body Clamp, Starrett PT07101F (Z1010)
- TEKTON 7/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23311)
- SATA T-Series VDE Insulated Screwdriver Set, (ST09303)
- BOSCH Tooth Head Bushing Tool SDS-max® 1-3/4" Square x 9-1/4" Hammer Steel (HS1909)
- GARANT Ratchet Ring Wrench Set in Heavy Duty Foam, 10 Pc (952426 10)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/16in (614825 5/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1in (614825 1)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 1/2in (614825 1/2)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 9/16in (614825 9/16)
- GARANT Open ended wrench / ratchet ring wrench set- imperial- Width across flats: 5/8in (614825 5/8)
- STAHLWILLE TOOLS Set: Combination ratcheting Wrenchs OPEN-RATCH 5-pcs. (96401705)
- Garant Ratcheting Wrench Sets