Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 9 mm
Mfr # 614800 9
Zoro # G009573335
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Nominal Size 9 mm
- Working Arc 5 Degrees
- Ring Diameter 19 mm
- Jaw Height 5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614800 9
- Zoro # G009573335
- UPC # 4045197160195
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 9 mm |
Ring Diameter | 19 mm |
Jaw Height | 5 mm |
Spanner Length | 143 mm |
Jaw Width | 19.3 mm |
Width Across Flats | 9 mm |
Details
Item | Spanner |
Material | Chrome vanadium steel |
Working Arc | 5 Degrees |
Finish | Matt Chrome Plated |
Ring Thickness | 7.6 mm |
Ratchet Torque Rating | 40 Nm |
Ring Setting | 0 Degrees |
No. of Teeth | 72 |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 143 mm Jaw width b: 19.3 mm Jaw height h1: 5 mm Ring thickness h2: 7.6 mm Ring dia D: 19 mm Ratchet torque rating: 40 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/4 in Drive Torx(R) Plus Socket SAE T8 Tip, 2 3/4 in L (42938)
- MICRO 100 Standard, Threading Tools, Stub ACME Threads, 0.490" Min Bore dia, Flat Width: 0.037" (SAT-1500-10X)
- PROSKIT Screwdriver, Phillips, #2 x 10 (800-027)
- WIDIA End Mill, W411 Series, 2.500 in L (W411E10015SZT WU20PE)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- CAPRI TOOLS 5/8 in x 3/4 in Super-Thin Open End Wrench (11850-5834)
- Garant Open End Wrenches