Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 50 mm
Mfr # 614800 50
Zoro # G809573344
product price: $469.99
/ea
Free Shipping & Returns
$469.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Nominal Size 50 mm
- Finish Matt Chrome Plated
- Width Across Flats 50 mm
- Jaw Height 21 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614800 50
- Zoro # G809573344
- UPC # 4045197511898
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 50 mm |
Width Across Flats | 50 mm |
Jaw Height | 21 mm |
Ring Diameter | 88 mm |
Jaw Width | 96 mm |
Spanner Length | 640 mm |
Details
Material | Chrome vanadium steel |
Item | Spanner |
Finish | Matt Chrome Plated |
Working Arc | 5 Degrees |
Ring Thickness | 26.5 mm |
Ring Setting | 0 Degrees |
No. of Teeth | 72 |
Ratchet Torque Rating | 1700 Nm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 640 mm Jaw width b: 96 mm Jaw height h1: 21 mm Ring thickness h2: 26.5 mm Ring dia D: 88 mm Ratchet torque rating: 1700 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 750 MCM Cu/Al Replacement Blades (48-44-0411)
- LENOX Band Saw Blade, 12 ft. 5 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel (16056D2B123785)
- J-B WELD High Heat Epoxy Putty Stick, For Manifolds, Tail Pipes, Mufflers/O (JBW8297)
- LINK Ua1 X 3.5 Straight Shank Adapter (80-L5-236)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- AFC CABLE SYSTEMS 0.5 in. x 100 ft. Sealtite Computer Wire Blue Bond Conduit (536730)
- Garant Wrenches