Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 46 mm
Mfr # 614800 46
Zoro # G209573333
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Nominal Size 46 mm
- Ring Diameter 88 mm
- Ring Thickness 26.5 mm
- Finish Matt Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614800 46
- Zoro # G209573333
- UPC # 4045197511881
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 46 mm |
Ring Diameter | 88 mm |
Jaw Height | 21 mm |
Width Across Flats | 46 mm |
Spanner Length | 640 mm |
Jaw Width | 96 mm |
Details
Item | Spanner |
Material | Chrome vanadium steel |
Ring Thickness | 26.5 mm |
Finish | Matt Chrome Plated |
Ring Setting | 0 Degrees |
Ratchet Torque Rating | 1500 Nm |
Working Arc | 5 Degrees |
No. of Teeth | 72 |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 640 mm Jaw width b: 96 mm Jaw height h1: 21 mm Ring thickness h2: 26.5 mm Ring dia D: 88 mm Ratchet torque rating: 1500 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON Measuring Wheel, 4 ft., Plastic Spokes (MP401P)
- TESA BROWN & SHARPE Outside Micrometer, 0 to 1.2"/0 to 30mm (06030010)
- JONARD TOOLS HD Scissor, 1 pcs. (JIC-183)
- EVOLUTION 7/8" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC875L)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- PROTO Open End Wrench, 1-1/16x1-1/8 in., 12-3/8L (J3050B)
- Garant Wrenches