Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 22 mm
Mfr # 614800 22
Zoro # G509573309
$42.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 22 mm
- Material Chrome vanadium steel
- Ring Thickness 13 mm
- Ring Diameter 42 mm
- Ratchet Torque Rating 410 Nm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614800 22
- Zoro # G509573309
- UPC # 4045197160317
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 22 mm |
Ring Diameter | 42 mm |
Jaw Width | 45.7 mm |
Width Across Flats | 22 mm |
Spanner Length | 286 mm |
Jaw Height | 9.6 mm |
Details
Material | Chrome vanadium steel |
Item | Spanner |
Ring Thickness | 13 mm |
Ratchet Torque Rating | 410 Nm |
Ring Setting | 0 Degrees |
No. of Teeth | 72 |
Working Arc | 5 Degrees |
Finish | Matt Chrome Plated |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 286 mm Jaw width b: 45.7 mm Jaw height h1: 9.6 mm Ring thickness h2: 13 mm Ring dia D: 42 mm Ratchet torque rating: 410 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSHALLTOWN POINTING TROWEL 5.5"" (PT55)
- MILWAUKEE TOOL 7" Grinding Guard, T27 (49-12-0010)
- KIPP Clamping Angle With Adjustable Handle D1=M08 36X32X36, Form:B, Type I, Bn=8 (K1049.0808)
- ECLIPSE Pin Vise 3.1-5.00mm/0.122-0.196" (124)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- CAPRI TOOLS Angle Open End Wrench Set, 30Deg and 60Deg Angles, 624mm Metric, 19Pcs W Mechanic's Tray (CP11900-19MT)
- Garant Open End Wrenches