Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 21 mm
Mfr # 614800 21
Zoro # G309573318
product price: $42.59
/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Nominal Size 21 mm
- Ratchet Torque Rating 375 Nm
- Jaw Width 45.7 mm
- Ring Thickness 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614800 21
- Zoro # G309573318
- UPC # 4045197160300
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 21 mm |
Jaw Width | 45.7 mm |
Spanner Length | 286 mm |
Jaw Height | 9.6 mm |
Ring Diameter | 42 mm |
Width Across Flats | 21 mm |
Details
Item | Spanner |
Material | Chrome vanadium steel |
Ratchet Torque Rating | 375 Nm |
Ring Thickness | 13 mm |
Working Arc | 5 Degrees |
Finish | Matt Chrome Plated |
No. of Teeth | 72 |
Ring Setting | 0 Degrees |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 286 mm Jaw width b: 45.7 mm Jaw height h1: 9.6 mm Ring thickness h2: 13 mm Ring dia D: 42 mm Ratchet torque rating: 375 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH T-Bolt (1613490002)
- KNIPEX TwinGrip Pliers, 8 (82 02 200 SBA)
- MILWAUKEE TOOL 11/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6780)
- CLE-LINE 29PC 135° Heavy-Duty Parabolic Jobber Dril Set Cle-Line 1872 Black & Gold HSS 1/16-1/2x1/64 (C18622)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- PROTO Ignition Open End Wrench, 11/32" Head Sz (J3132)
- Garant Wrenches