Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 19 mm
Mfr # 614800 19
Zoro # G509573330
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Nominal Size 19 mm
- Jaw Height 8.5 mm
- Ring Diameter 34.5 mm
- Jaw Width 40.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614800 19
- Zoro # G509573330
- UPC # 4045197160294
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 19 mm |
Jaw Height | 8.5 mm |
Ring Diameter | 34.5 mm |
Jaw Width | 40.3 mm |
Width Across Flats | 19 mm |
Spanner Length | 250 mm |
Details
Material | Chrome vanadium steel |
Item | Spanner |
No. of Teeth | 72 |
Ratchet Torque Rating | 325 Nm |
Working Arc | 5 Degrees |
Ring Thickness | 11.5 mm |
Finish | Matt Chrome Plated |
Ring Setting | 0 Degrees |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 250 mm Jaw width b: 40.3 mm Jaw height h1: 8.5 mm Ring thickness h2: 11.5 mm Ring dia D: 34.5 mm Ratchet torque rating: 325 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CMT Dowel Drill, Left, 10mm dia, 65mm Cut L (372.100.12)
- CLEVELAND Spiral Point Tap Plug, 3 Flutes (C57187)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 5/8x5/8x4x6-1/8 (C33449)
- RIEKE Steel Drum Bung, 10PK (DRM542)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 24 x 27 mm L.280 mm (40032427)
- Garant Wrenches