Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 18 mm
Mfr # 614800 18
Zoro # G709573314
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Nominal Size 18 mm
- Ring Thickness 11.2 mm
- Width Across Flats 18 mm
- Jaw Height 8.1 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614800 18
- Zoro # G709573314
- UPC # 4045197160287
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 18 mm |
Width Across Flats | 18 mm |
Jaw Height | 8.1 mm |
Spanner Length | 239 mm |
Jaw Width | 38.6 mm |
Ring Diameter | 33.4 mm |
Details
Item | Spanner |
Material | Chrome vanadium steel |
Ring Thickness | 11.2 mm |
Finish | Matt Chrome Plated |
Ring Setting | 0 Degrees |
Ratchet Torque Rating | 300 Nm |
Working Arc | 5 Degrees |
No. of Teeth | 72 |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 239 mm Jaw width b: 38.6 mm Jaw height h1: 8.1 mm Ring thickness h2: 11.2 mm Ring dia D: 33.4 mm Ratchet torque rating: 300 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"x6" HSS Aircraft Extension Drill Bit, Overall Length: 6" (DWDA/CX61/4)
- ZORO SELECT Drill Bushing, H, Drill Size 33/64 In (H4812LP)
- J.W. WINCO GN451.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Studs (451.1-51-19-3/8-55)
- DEWALT 14 Pc. Pivot Holder Set (DWPVTC14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- PROTO Satin Open-End Wrench - 20 mm x 22 mm (J32022)
- Garant Open End Wrenches