Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm
Mfr # 614800 17
Zoro # G909573336
product price: $32.79
/ea
$32.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Nominal Size 17 mm
- Ring Setting 0 Degrees
- Spanner Length 233 mm
- Working Arc 5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614800 17
- Zoro # G909573336
- UPC # 4045197160270
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 17 mm |
Spanner Length | 233 mm |
Width Across Flats | 17 mm |
Jaw Width | 36.6 mm |
Ring Diameter | 33.3 mm |
Jaw Height | 7.9 mm |
Details
Material | Chrome vanadium steel |
Item | Spanner |
Ring Setting | 0 Degrees |
Working Arc | 5 Degrees |
Ratchet Torque Rating | 270 Nm |
Finish | Matt Chrome Plated |
No. of Teeth | 72 |
Ring Thickness | 10.9 mm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 233 mm Jaw width b: 36.6 mm Jaw height h1: 7.9 mm Ring thickness h2: 10.9 mm Ring dia D: 33.3 mm Ratchet torque rating: 270 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSENMACHER SPECIALTY TOOLS Swivel Head Spring Clamp Pliers (2017SACP)
- MILWAUKEE TOOL 1/4" Drive IMPACT EXTENSION, 1 pcs, Black Phosphate, 3 in L (49-66-6700)
- HUSQVARNA Dust Reducer Unit (523095001)
- ZORO SELECT Head Set, M3, 30mm, SSG-801 (HS-M3)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- STAHLWILLE TOOLS Single-end Wrench Size 100 mm L.847 mm (40041000)
- Garant Wrenches