Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 16 mm
Mfr # 614800 16
Zoro # G409573355
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Nominal Size 16 mm
- Ratchet Torque Rating 250 Nm
- Finish Matt Chrome Plated
- No. of Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614800 16
- Zoro # G409573355
- UPC # 4045197160263
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 16 mm |
Jaw Height | 7.1 mm |
Width Across Flats | 16 mm |
Spanner Length | 216 mm |
Ring Diameter | 30.3 mm |
Jaw Width | 34 mm |
Details
Material | Chrome vanadium steel |
Item | Spanner |
Ratchet Torque Rating | 250 Nm |
Finish | Matt Chrome Plated |
No. of Teeth | 72 |
Ring Setting | 0 Degrees |
Working Arc | 5 Degrees |
Ring Thickness | 10.6 mm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 216 mm Jaw width b: 34 mm Jaw height h1: 7.1 mm Ring thickness h2: 10.6 mm Ring dia D: 30.3 mm Ratchet torque rating: 250 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, SAE, 8 pcs. (54DG30)
- KENNEDY K1800 Series Rolling Tool Cabinet, 10 Drawer, Brown, Steel, 39-1/2 in W x 18 in D x 35 in H (310XB)
- MILWAUKEE TOOL 1/2 in. Friction Ring (ML44-90-4530)
- GOLDBLATT INDUSTRIES Mud Monster Mixer (G06160)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 17 x 19 mm L.220 mm (40031719)
- Garant Open End Wrenches