Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 15 mm
Mfr # 614800 15
Zoro # G709573291
product price: $29.25
/ea
$29.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 15 mm
- Material Chrome vanadium steel
- Finish Matt Chrome Plated
- Jaw Width 33.4 mm
- Working Arc 5 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614800 15
- Zoro # G709573291
- UPC # 4045197160256
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 15 mm |
Jaw Width | 33.4 mm |
Spanner Length | 200 mm |
Ring Diameter | 28.9 mm |
Width Across Flats | 15 mm |
Jaw Height | 6.9 mm |
Details
Item | Spanner |
Material | Chrome vanadium steel |
Finish | Matt Chrome Plated |
Working Arc | 5 Degrees |
Ring Setting | 0 Degrees |
No. of Teeth | 72 |
Ratchet Torque Rating | 200 Nm |
Ring Thickness | 10 mm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 200 mm Jaw width b: 33.4 mm Jaw height h1: 6.9 mm Ring thickness h2: 10 mm Ring dia D: 28.9 mm Ratchet torque rating: 200 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1390)
- EXAIR Vortex Tube, SS, 10-40 CFM, 650-2800 BtuH (X032807)
- WILLIAMS Williams Combo Wrench, 12 pt., 2-1/16", Black (1191B)
- KRAFT TOOL Stone Pitching Tool, 2-1/2" Bit, 1" dia. (BL379)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- A E S INDUSTRIES SPREADER FLEX 4" YELLOW (BX OF 100) (AD61704)
- Garant Open End Wrenches