Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm
Mfr # 614800 14
Zoro # G009573304
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Chrome vanadium steel
- Nominal Size 14 mm
- Jaw Height 6.6 mm
- Jaw Width 30.9 mm
- Ring Diameter 27.3 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614800 14
- Zoro # G009573304
- UPC # 4045197160249
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 14 mm |
Jaw Height | 6.6 mm |
Jaw Width | 30.9 mm |
Ring Diameter | 27.3 mm |
Spanner Length | 193 mm |
Width Across Flats | 14 mm |
Details
Material | Chrome vanadium steel |
Item | Spanner |
No. of Teeth | 72 |
Working Arc | 5 Degrees |
Ratchet Torque Rating | 160 Nm |
Ring Setting | 0 Degrees |
Finish | Matt Chrome Plated |
Ring Thickness | 9.4 mm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 193 mm Jaw width b: 30.9 mm Jaw height h1: 6.6 mm Ring thickness h2: 9.4 mm Ring dia D: 27.3 mm Ratchet torque rating: 160 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Bi-Metal Hole Saws (DAH180010)
- MICRO 100 Carbide Quick Change - Boring Standard Right Hand, AlTiN Coated (QBB-140900-000X)
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 5.0x0.80mm (97606)
- LEATHERMAN 3-1/8 in. Stainless Steel Serrated Blade Surge Multi-Tool with 21 Functions (830158)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- MARTIN TOOLS SPROCKET & GEAR WRENCH SET HYDRAULIC ANGLE 11PC BLK (MTBOB11K)
- Garant Open End Wrenches