Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm
Mfr # 614800 12
Zoro # G409573300
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Size 12 mm
- Material Chrome vanadium steel
- Ring Thickness 8.7 mm
- Ring Diameter 23.7 mm
- Finish Matt Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614800 12
- Zoro # G409573300
- UPC # 4045197160225
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 12 mm |
Ring Diameter | 23.7 mm |
Jaw Height | 5.8 mm |
Spanner Length | 174 mm |
Width Across Flats | 12 mm |
Jaw Width | 25.9 mm |
Details
Material | Chrome vanadium steel |
Item | Spanner |
Ring Thickness | 8.7 mm |
Finish | Matt Chrome Plated |
Working Arc | 5 Degrees |
Ring Setting | 0 Degrees |
No. of Teeth | 72 |
Ratchet Torque Rating | 90 Nm |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 174 mm Jaw width b: 25.9 mm Jaw height h1: 5.8 mm Ring thickness h2: 8.7 mm Ring dia D: 23.7 mm Ratchet torque rating: 90 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 48 Piece Thread Wire Measuring Set (4200-0241)
- MILWAUKEE TOOL OPEN-LOK General Purpose Oscillating Multi-Tool Blade (3 pk) (49-10-9001)
- JOHNSON LEVEL & TOOL I Beam Level, Alum, 48 In L, 3 Vials, Silver (1300-4800)
- INGERSOLL-RAND $IMPACT WR 3/8" TITANIUM 300 FT LBS (IR2115TIMAX)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm (614800 11)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- DIXON Hex Wrench, Single Sided, 1 in Tip, Aluminum Blade (25H-100)
- Garant Wrenches