Shop All Open End Wrenches
Garant
Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 11 mm
Mfr # 614800 11
Zoro # G209573340
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Nominal Size 11 mm
- Material Chrome vanadium steel
- Ring Diameter 22.5 mm
- Jaw Width 24 mm
- Spanner Length 168 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614800 11
- Zoro # G209573340
- UPC # 4045197160218
- Country of Origin Taiwan, Province of China
- Category Open End Wrenches
Dimensions
Nominal Size | 11 mm |
Ring Diameter | 22.5 mm |
Jaw Width | 24 mm |
Spanner Length | 168 mm |
Width Across Flats | 11 mm |
Jaw Height | 5.3 mm |
Details
Item | Spanner |
Material | Chrome vanadium steel |
Working Arc | 5 Degrees |
Ratchet Torque Rating | 80 Nm |
Finish | Matt Chrome Plated |
Ring Thickness | 8.3 mm |
Ring Setting | 0 Degrees |
No. of Teeth | 72 |
Description
Drop forged. Ring end with especially smooth-running reversible ring ratchet. Extremely small working arc of 5Deg . Material: Chrome vanadium steel- matt chrome-plated. wrench length L: 168 mm Jaw width b: 24 mm Jaw height h1: 5.3 mm Ring thickness h2: 8.3 mm Ring dia D: 22.5 mm Ratchet torque rating: 80 Nm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (12603900)
- SOUTHWIRE 4 51/64 in Cable Stripper 24 to 18 AWG (58746240)
- CLE-LINE 135° Heavy-Duty Parabolic Jobber Length Drill Cle-Line 1872 Black & Gold HSS RHS/RHC 7/64 (C18433)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2034D)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 8 mm (614800 8)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 17 mm (614800 17)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 10 mm (614800 10)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 14 mm (614800 14)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 13 mm (614800 13)
- TEKTON 18 mm Angle Head Open End Wrench (WAE84018)
- Garant Open End Wrenches