Shop All Ratcheting Wrenches
Garant
Open-End / Ratchet Ring Wrench, Size: 8mm
Mfr # 614770 8
Zoro # G711460985
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish chrome-plated
- Overall Length 136 mm
- Wrench Style Combination
- Material Chromium vanadium steel
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614770 8
- Zoro # G711460985
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 136 mm |
Size | 8 mm |
Ring Dia. | 17.5 mm |
Details
Finish | chrome-plated |
Wrench Style | Combination |
Material | Chromium vanadium steel |
Item | Wrench |
Number of Geared Teeth | 72 |
Offset | 5 ° |
Reversing | No |
Ring Setting | 0° |
Manufacturing Process | Drop Forged |
Head Type | Offset |
Description
Open-End / Ratchet Ring Wrench, Size: 8mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 136 mm Jaw width b: 18 mm Jaw height h1: 4.2 mm Ring thickness h2: 7.6 mm Ring Dia D: 17.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 5/16" x 6" Drill Bit Premium Percussion (DW5228)
- MORSE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal, M42 Series (ZWEG083C812M42-10' 10-1/2)
- ECHO Charger, 2.5Ah, 5.0Ah, Li-Ion (LC-56V4AAB)
- PROTO 5/8" Drive Impact Drive Adapter (J7656)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 8 mm (614820 8)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- PROTO Ratcheting Wrench, Head Size 15/16 in. (JSCR30T)
- TEKTON 9/32 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23307)
- Garant Ratcheting Wrenches