Shop All Ratcheting Wrenches
Garant
Open-End / Ratchet Ring Wrench, Size: 7mm
Mfr # 614770 7
Zoro # G111460707
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish chrome-plated
- Overall Length 136 mm
- Wrench Style Combination
- Material Chromium vanadium steel
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614770 7
- Zoro # G111460707
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 136 mm |
Size | 7 mm |
Ring Dia. | 17.5 mm |
Details
Finish | chrome-plated |
Wrench Style | Combination |
Material | Chromium vanadium steel |
Number of Geared Teeth | 72 |
Offset | 5 ° |
Item | Wrench |
Reversing | No |
Ring Setting | 0° |
Head Type | Offset |
Manufacturing Process | Drop Forged |
Description
Open-End / Ratchet Ring Wrench, Size: 7mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 136 mm Jaw width b: 16.5 mm Jaw height h1: 3.9 mm Ring thickness h2: 7.6 mm Ring Dia D: 17.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GYROS Carbon Steel Wire Gauge Mini Twist Drill Bits with Clear Vial, Size #59 (.0410”/1.041MM), 25PK (45-12559)
- FREEMAN Mini Palm Nailer (G2MPN)
- GREENLEE Greenlee No.31128 Die (31128)
- PROTO 1 in Drive, 55mm 12 pt Metric Socket, 12 Points (J5755MT)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 8 mm (614820 8)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- TEKTON 5/16 Inch Reversible 12-Point Ratcheting Combination Wrench (WRC23308)
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36T)
- Garant Wrenches