Shop All Ratcheting Wrenches
Garant
Open-End / Ratchet Ring Wrench, Size: 6mm
Mfr # 614770 6
Zoro # G011460654
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish chrome-plated
- Overall Length 136 mm
- Wrench Style Combination
- Material Chromium vanadium steel
- Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614770 6
- Zoro # G011460654
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 136 mm |
Size | 6 mm |
Ring Dia. | 17.5 mm |
Details
Finish | chrome-plated |
Wrench Style | Combination |
Material | Chromium vanadium steel |
Offset | 5 ° |
Reversing | No |
Item | Wrench |
Number of Geared Teeth | 72 |
Manufacturing Process | Drop Forged |
Ring Setting | 0° |
Head Type | Offset |
Description
Open-End / Ratchet Ring Wrench, Size: 6mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 136 mm Jaw width b: 16.5 mm Jaw height h1: 3.9 mm Ring thickness h2: 7.6 mm Ring Dia D: 17.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Locking Sheet Metal Clamp, 8", 1/2" Cap. (2FDC2)
- DEWALT 12" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4838)
- WRIGHT TOOL 3/8" DR HEX BIT SKT W/STD HEX BIT - 3/8" (WR3212)
- KO-KEN Socket 19mm 6 Point 80mm 3/8 Sq. Drive (13300M-19)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- SURTEK Combination ratcheting wrench 19mm (100589)
- WERA Mini Bit Ratchet w/1/4" Drive (05003660001)
- KEEN Reversible Extra Long Ratcheting Double Box End Flexible Wrench; 8 x 10 mm (KE322085)
- Garant Ratcheting Wrenches & Sets