Shop All Ratcheting Wrenches
Garant
Open-End / Ratchet Ring Wrench, Size: 30mm
Mfr # 614770 30
Zoro # G211460454
Free Shipping & Returns
$80.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish chrome-plated
- Overall Length 425 mm
- Wrench Style Combination
- Material Chromium vanadium steel
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614770 30
- Zoro # G211460454
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 425 mm |
Size | 30 mm |
Ring Dia. | 60 mm |
Details
Finish | chrome-plated |
Wrench Style | Combination |
Material | Chromium vanadium steel |
Number of Geared Teeth | 72 |
Item | Wrench |
Offset | 5 ° |
Reversing | No |
Ring Setting | 0° |
Head Type | Offset |
Manufacturing Process | Drop Forged |
Description
Open-End / Ratchet Ring Wrench, Size: 30mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 425 mm Jaw width b: 63.1 mm Jaw height h1: 8.9 mm Ring thickness h2: 16.6 mm Ring Dia D: 60 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Reversible 12-Point Ratcheting Combination Wrench Set with Pouch, 15-Piece 1/4-1 in. (WRC94401)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/4" Pin Dia. (LBL-SS7111)
- CAPRI TOOLS 3/8 in Drive 3/4 in 6-Point SAE Deep Impact Socket (5-3257)
- IRWIN Power Bit, SAE, 2" Bit L, PK2 (IWAF32TX252)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 8 mm (614820 8)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- KD TOOLS Gearbox Flex Ratchet Wrench, 11mm (86111)
- K-TOOL INTERNATIONAL Wrench Ratcheting Metric, 12mm (KTI-45512)
- Garant Wrenches