Shop All Ratcheting Wrenches
Garant
Open-End / Ratchet Ring Wrench, Size: 27mm
Mfr # 614770 27
Zoro # G711460596
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish chrome-plated
- Overall Length 359 mm
- Wrench Style Combination
- Material Chromium vanadium steel
- Number of Geared Teeth 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614770 27
- Zoro # G711460596
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 359 mm |
Size | 27 mm |
Ring Dia. | 52 mm |
Details
Finish | chrome-plated |
Wrench Style | Combination |
Material | Chromium vanadium steel |
Number of Geared Teeth | 72 |
Offset | 5 ° |
Reversing | No |
Item | Wrench |
Manufacturing Process | Drop Forged |
Ring Setting | 0° |
Head Type | Offset |
Description
Open-End / Ratchet Ring Wrench, Size: 27mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 359 mm Jaw width b: 58.1 mm Jaw height h1: 8.4 mm Ring thickness h2: 15.4 mm Ring Dia D: 52 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #44 Solid Carbide Drill Bit (DMOD44)
- WESTWARD 3/4" Drive Socket Adapter, SAE, 1 pcs, Chrome (45J217)
- WESTWARD Blacksmith Hammer, Hickory, 4 Lb (6DWK3)
- RED DEVIL Red Devil 3225 Plastic Window Scraper with Utility Blade (3225)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 8 mm (614820 8)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GEARWRENCH 24mm 72-Tooth XL GearBox™ Flex Head Double Box Ratcheting Wrench (86024)
- TEKTON Flex Head 12-Point Ratcheting Combination Wrench Set with Pouch, 34-Piece 1/4-1 in., 6-24 mm (WRC95405)
- Garant Ratcheting Wrenches & Sets