Shop All Ratcheting Wrenches
Garant
Open-End / Ratchet Ring Wrench, Size: 24mm
Mfr # 614770 24
Zoro # G011460555
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish chrome-plated
- Overall Length 325 mm
- Wrench Style Combination
- Material Chromium vanadium steel
- Size 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614770 24
- Zoro # G011460555
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 325 mm |
Size | 24 mm |
Ring Dia. | 47.1 mm |
Details
Finish | chrome-plated |
Wrench Style | Combination |
Material | Chromium vanadium steel |
Item | Wrench |
Number of Geared Teeth | 72 |
Offset | 5 ° |
Reversing | No |
Manufacturing Process | Drop Forged |
Ring Setting | 0° |
Head Type | Offset |
Description
Open-End / Ratchet Ring Wrench, Size: 24mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 325 mm Jaw width b: 51.6 mm Jaw height h1: 7.8 mm Ring thickness h2: 14.7 mm Ring Dia D: 47.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 75mm Bi-Metal Hole Saw (MHS475)
- MAKITA 12V max CXT® 1/4" Hex Screwdriver Kit (2.0Ah) (FD10R1)
- OZ LIFTING PRODUCTS 45 ft L Cable Assembly, 1/4 in Dia., 1200 lb Load Capacity (OZSS.25-45)
- IRWIN Screw Extractor, ST-3, Straight Flute (52603)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- WILLIAMS Williams Combo Ratchet Wrench, Stubby, 19mm (1219MRCS)
- URREA Combination Ratchet Wrench, 5/8". (1220CM)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG 7PC RATCHETING SCREWDRIVER BIT WR SET (KH5278)
- Garant Ratcheting Wrenches & Sets