Shop All Ratcheting Wrenches
Garant
Open-End / Ratchet Ring Wrench, Size: 21mm
Mfr # 614770 21
Zoro # G811460533
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish chrome-plated
- Overall Length 286 mm
- Wrench Style Combination
- Material Chromium vanadium steel
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614770 21
- Zoro # G811460533
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 286 mm |
Size | 21 mm |
Ring Dia. | 42 mm |
Details
Finish | chrome-plated |
Wrench Style | Combination |
Material | Chromium vanadium steel |
Item | Wrench |
Reversing | No |
Number of Geared Teeth | 72 |
Offset | 5 ° |
Ring Setting | 0° |
Manufacturing Process | Drop Forged |
Head Type | Offset |
Description
Open-End / Ratchet Ring Wrench, Size: 21mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 286 mm Jaw width b: 46.7 mm Jaw height h1: 7.3 mm Ring thickness h2: 13.9 mm Ring Dia D: 42 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 84-567 Sledge Hammer, 2 Lb, 16" Wood Handle (84-567)
- BNS Steel Ball Contact Point Accessory (599-7049)
- HYDRO-HANDLE Polishing Pad Set, Resin, 3 in. (Z3SET)
- FELO Screwdriver Set, E-Slim, Insulated, 5 Piece (07157 62743)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GEARWRENCH 10 Piece 72-Tooth 12 Point Ratcheting Combination SAE/Metric Wrench Set (9418)
- APEX TOOL GROUP 1/2 Ratcheting Open End Wrench (85576)
- PROTO Ratcheting Wrench, Head Size 13mm (JSCRM13-TT)
- Garant Ratcheting Wrenches & Sets