Shop All Ratcheting Wrenches
Garant
Open-End / Ratchet Ring Wrench, Size: 12mm
Mfr # 614770 12
Zoro # G711460756
product price: $25.89
/ea
$25.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish chrome-plated
- Overall Length 174 mm
- Wrench Style Combination
- Material Chromium vanadium steel
- Offset 5 °
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 614770 12
- Zoro # G711460756
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 174 mm |
Size | 12 mm |
Ring Dia. | 23.7 mm |
Details
Finish | chrome-plated |
Wrench Style | Combination |
Material | Chromium vanadium steel |
Offset | 5 ° |
Reversing | No |
Item | Wrench |
Number of Geared Teeth | 72 |
Ring Setting | 0° |
Head Type | Offset |
Manufacturing Process | Drop Forged |
Description
Open-End / Ratchet Ring Wrench, Size: 12mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 174 mm Jaw width b: 27.6 mm Jaw height h1: 5.3 mm Ring thickness h2: 9.2 mm Ring Dia D: 23.7 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3-4MT Morse Taper Sleeve (DEWS3-4)
- LENOX Band Saw Blade, 13 ft. 3" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Rx+ Series (93652RPB134040)
- BN PRODUCTS USA Bolt Cutter - High Tensile 36" Bolt Cutter Capacity: 7/16” (BNBCS-36H)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming 4 Flutes (305412)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- WERA Ratcheting Wrench, Head Size 14mm (05073274001)
- GEARWRENCH 3/4" 90-Tooth 12 Point Flex Head Ratcheting Combination Wrench (86749)
- TEKTON 19 mm Reversible 12-Point Ratcheting Combination Wrench (WRC23419)
- Garant Ratcheting Wrenches