Shop All Ratcheting Wrenches
Garant
Open-End / Ratchet Ring Wrench, Size: 11mm
Mfr # 614770 11
Zoro # G511460789
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish chrome-plated
- Overall Length 168 mm
- Wrench Style Combination
- Material Chromium vanadium steel
- Reversing No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614770 11
- Zoro # G511460789
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 168 mm |
Size | 11 mm |
Ring Dia. | 22.5 mm |
Details
Finish | chrome-plated |
Wrench Style | Combination |
Material | Chromium vanadium steel |
Reversing | No |
Offset | 5 ° |
Number of Geared Teeth | 72 |
Item | Wrench |
Manufacturing Process | Drop Forged |
Ring Setting | 0° |
Head Type | Offset |
Description
Open-End / Ratchet Ring Wrench, Size: 11mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 168 mm Jaw width b: 26.1 mm Jaw height h1: 4.8 mm Ring thickness h2: 8.7 mm Ring Dia D: 22.5 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED DEVIL 1-1/4 IN. FLEX SPACKLING KNIFE (4202)
- CRESCENT 3/8" Drive 12 Point Standard SAE Socket 7/16" (CDS26N)
- PROTO Ignition Wrench, 13/64 x 15/64, 15/60 Deg (J3210)
- METABO HPT 3.6V Cordless 1/4in Hex Drive Screwdriver Li-Ion 2 x 1.5 Ah (DB3DL2M)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 8 mm (614820 8)
- GARANT Open-End / Ratchet Ring Wrench, Size: 10mm (614770 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- WILLIAMS Williams Ratchet Wrench Set, Stubby, 8 pcs. (WS-1168RCS)
- SURTEK Combination ratcheting wrench 5/8" (100540)
- Garant Ratcheting Wrenches