Shop All Ratcheting Wrenches
Garant
Open-End / Ratchet Ring Wrench, Size: 10mm
Mfr # 614770 10
Zoro # G911460747
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish chrome-plated
- Overall Length 160 mm
- SAE or Metric Metric
- Wrench Style Combination
- Material Chromium vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 614770 10
- Zoro # G911460747
- Country of Origin India
- Category Ratcheting Wrenches
Dimensions
Overall Length | 160 mm |
Size | 10 mm |
Ring Dia. | 20.8 mm |
Details
Finish | chrome-plated |
SAE or Metric | Metric |
Wrench Style | Combination |
Material | Chromium vanadium steel |
Number of Geared Teeth | 72 |
Offset | 5 ° |
Reversing | No |
Item | Wrench |
Manufacturing Process | Drop Forged |
Ring Setting | 0° |
Ratchet Torque Rating | 70 N·m |
Head Type | Offset |
Description
Open-End / Ratchet Ring Wrench, Size: 10mm. Version: Drop forged. Ring end with especially smooth-running- robust ring ratchet. Extremely small working arc of 5 Deg . Material: Chrome vanadium steel- matte chrome-plated . wrench length L: 160 mm Jaw width b: 22 mm Jaw height h1: 4.8 mm Ring thickness h2: 7.7 mm Ring Dia D: 20.8 mm Ratchet torque rating: 70 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS File Cleaner, 8-1/2 In.L, Steel Wire (73993000)
- PALMGREN Drop Forged Deep Throat C-Clamp 10in (9629515)
- KIPP Rubber Buffer, Natural Rubber Shore 55A, 2600 N Max, M12, cylindrical, external and internal threads (K0568.07505055)
- DAKE Hydraulic Press, 20 tons Frame Cap. (972220)
- GARANT Ratcheting 4-in-1 Wrench, 8-13mm (614847 8-13)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 10 mm (614820 10)
- GARANT wrench / ratchet ring wrench reversible 15 Deg offset- Width across flats: 16 mm (614820 16)
- TEKTON 14 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26414)
- MILWAUKEE TOOL 15/16" Flex Head Ratcheting Combination Wrench (45-96-9821)
- RUKO Wrenches With Ratchet, Size 10 (241010)
- MOUNTAIN 0.56 x 0.62 in. Double Box Flexible Reversible Ratcheting Wrench (MTNRF91658)
- Garant Ratcheting Wrenches & Sets