Shop All Cutter Parts
Garant
Nut spinner set in Heavy Duty Foam, 8 Pc
Mfr # 952655 8
Zoro # G711470182
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 500 mm
- Height 75 mm
- Width 200 mm
- Storage Type Foam
- Number of Pieces 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 952655 8
- Zoro # G711470182
- Country of Origin Slovenia
- Category Cutter Parts
Dimensions
Overall Length | 500 mm |
Height | 75 mm |
Width | 200 mm |
Details
Item | Tool set in foam |
Storage Type | Foam |
Number of Pieces | 8 |
Tool Families Included | Nut Spinners |
Description
Nut spinner set in Heavy Duty Foam, 8 Pc. Version: Popular tool sets in two-color PE rigid foam inlays. The closed-pore foam is oil-resistant and does not absorb liquids of any sort. Upper layer is anthracite- the underlying contrast color is grey- thereby indicating any missing tools. Supplied with: Rigid foam inlay- empty No. 952001 size 952655: 1 pc. GARANT nut spinner set No. 622156 size 8 5- 5.5- 6- 7- 8- 9- 10- 13: 1 pc. Degree of fill of a drawer in units: 8x20 Width: 200 mm Depth: 500 mm Width in G: 8 Depth in G: 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG HORN 4 Inch Outside Caliper (17042)
- DRILL AMERICA 3/8" HSS Reduced Shank Drill Bit 1/4" Shank, Drill Bit Point Angle: 118 Degrees (D/ARSD3/8)
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 7/16x8IN (50550)
- LENOX Band Saw Blade, 5 ft. 4-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (81640D2B51630)
- GARANT Crimping Tool, For Conductor Cross-section: .1-10 mm2 (729709 10NIS)
- GARANT Tool Kit for Basic Assembly and Repairs, 21 Pc (680132 21)
- ROBERTS Repl Floor Cutter Blade, 9 In, For 10-60 (10-460)
- WESTWARD Serrated Jaw, 7 in. (GGS_50177)
- WESTWARD Pipe Jaw, PR (GGS_50195)
- MILWAUKEE TOOL 3” Underground Replacement Blades (49-16-2774)
- GREENLEE Gas Cylindar For Toolbox Lid (01886)
- Garant Cutter Parts