Shop All Nut Drivers
Garant
Nut Driver with Power Grip, 8 mm
Mfr # 622152 8
Zoro # G311461061
product price: $22.39
/ea
$22.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 8 mm
- Overall Length 233 mm
- Handle Material Multi-Component
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 622152 8
- Zoro # G311461061
- Country of Origin Slovenia
- Category Nut Drivers
Dimensions
Shank Size | 8 mm |
Overall Length | 233 mm |
Blade Length | 120 mm |
Hex Size | 8 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Handle Material | Multi-Component |
Finish | nickel-plated and chrome-plated |
Fastening Tool Material | Chromium vanadium steel |
Item | Nut Driver |
Handle Shape | Ergonomic, Straight |
Description
Nut Driver with Power Grip, 8 mm. Version: Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. From size 8 with hexagon flats for wrench assistance. overall length: 233 mm Blade length: 120 mm Hexagon collar for wrench assistance: 13 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 12-Point Socket (SHD32233)
- XCELITE Screwdriver, Slotted, Blade 5/16" (99312N)
- ASTRO PNEUMATIC 10Pc 1/2 Drive Nano Pinless Universal Impact Sock (78240)
- WESTWARD Combination Wrench, 1/4", SAE, Satin (54RY93)
- PROTO Nut Driver, Metric, Hex Size 5.0mm (J9205M)
- KLEIN TOOLS 1/4-Inch Nut Driver, 6-Inch Hollow Shaft (S86)
- PROTO NUT DRIVER 9/32 (PO9209)
- MILWAUKEE TOOL 5/16" Hollow Shaft Nut Driver (48-22-2422)
- DYNAMIC Tools 1/4" Nut Driver, Acetate Handle (D062402)
- BETA Flexible Hexagon Nut Spinner, 7mm (009430307)
- GREY PNEUMATIC 1/2" Drive x 17mm Hex Driver 6" Length (29176M)
- Garant Screwdrivers and Nutdrivers