Shop All Nut Drivers
Garant
Nut Driver with Power Grip, 7 mm
Mfr # 622152 7
Zoro # G211461062
product price: $17.45
/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 7 mm
- Overall Length 205 mm
- Finish nickel-plated and chrome-plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 622152 7
- Zoro # G211461062
- Country of Origin Slovenia
- Category Nut Drivers
Dimensions
Shank Size | 7 mm |
Overall Length | 205 mm |
Blade Length | 100 mm |
Hex Size | 7 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Finish | nickel-plated and chrome-plated |
Handle Material | Multi-Component |
Item | Nut Driver |
Fastening Tool Material | Chromium vanadium steel |
Handle Shape | Ergonomic, Straight |
Description
Nut Driver with Power Grip, 7 mm. Version: Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. From size 8 with hexagon flats for wrench assistance. overall length: 205 mm Blade length: 100 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Air Drill, Industrial, Pistol, 3/8 In. (5ANST6)
- GREENLEE Punch Set, Hyd Driver (7310SB)
- KNIPEX Retaining Ring Pliers, 0.078In Tip, 45 Deg (44 31 J22 SBA)
- WIHA ESD Adjustable TorqueVario-S 15-80 In/Oz (28522)
- WESTWARD Nut Driver, SAE, Hollow Round, 3/8" (401L37)
- WESTWARD Nut Driver, Metric, Solid Round, 5.0mm (401L26)
- KLEIN TOOLS 3/16-Inch Magnetic Tip Nut Driver 3-Inch Shaft (630-3/16M)
- KLEIN TOOLS 7-in-1 Hollow Round Shank Multi Bit Nut Driver, Ergonomic Cushion Grip, SAE, Magnetic (32807MAG)
- PROTO Nut Driver, 4 in L Shank, 10 mm Tip (JN1004RMS)
- URREA SAE Nut driver, 1/4" Bimat (8208)
- WILLIAMS Williams Nut Driver Set 7pcs. (24050)
- Garant Nut Drivers