Shop All Nut Drivers
Garant
Nut Driver with Power Grip, 5 mm
Mfr # 622152 5
Zoro # G011460937
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Metric
- Handle Type Ergonomic
- Shank Size 5 mm
- Overall Length 180 mm
- Fastening Tool Material Chromium vanadium steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 622152 5
- Zoro # G011460937
- Country of Origin Slovenia
- Category Nut Drivers
Dimensions
Shank Size | 5 mm |
Overall Length | 180 mm |
Blade Length | 85 mm |
Hex Size | 5 mm |
Details
SAE or Metric | Metric |
Handle Type | Ergonomic |
Fastening Tool Material | Chromium vanadium steel |
Finish | nickel-plated and chrome-plated |
Item | Nut Driver |
Handle Material | Multi-Component |
Handle Shape | Ergonomic, Straight |
Description
Nut Driver with Power Grip, 5 mm. Version: Ergonomically shaped power grip with easy-grip Haptoprene surface and an impact-resistant plastic core. The special surface structure allows transmission of high torques- even with wet or oily hands. Blade of chrome vanadium steel. Surface nickel-plated and chrome-plated. From size 8 with hexagon flats for wrench assistance. overall length: 180 mm Blade length: 85 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Torx Head Wrench 8200 Series (52005)
- EKLIND Metric Plain Hex Key, 6 mm Tip Size, 3 29/64 in Long, 1 7/32 in Short, 10 PK (15512)
- WILTON Shop Hammer Kit, Blk Handle, Nonslip Grip (11112)
- OSG Spiral Point Tap, Plug, 3 (2881000)
- URREA Nutdriver, 1/2" Red (9216)
- BETA Flexible Hexagon Nut Spinner, 6mm (009430306)
- SAMMYS Nutsetter, 5/8" Hex, 2-1/2" L, Steel (8114910)
- ITL 1000V Insulated Nut Driver, 3/16 inch (02305)
- PERFORMANCE TOOL Magnetic Nut & Bolt Tray, W1264 (W1264)
- WESTWARD Nut Driver, SAE, Solid Round, 7/16" (401L24)
- GREY PNEUMATIC SKT 1/2" DRIVE X 5/16" HEX DRIVER 4" LEN (GP29104F)
- Garant Screwdrivers and Nutdrivers