Shop All High Speed Steel Chucking Reamers
Garant
NC Reamer Set, Number of Reamers: 6
Mfr # 162925 6
Zoro # G309617135
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Reamers 6
- Application For Through Holes
- Product Type Phillips Bit
- Hole Tolerance H7
- Tool Material HSS E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Garant
- MFR # 162925 6
- Zoro # G309617135
- UPC # 4045197994813
- Country of Origin Austria
- Category High Speed Steel Chucking Reamers
Details
Number of Reamers | 6 |
Application | For Through Holes |
Product Type | Phillips Bit |
Hole Tolerance | H7 |
Tool Material | HSS E |
Shank Type | DIN 1835 A to h6 |
Description
Version suitable for NC similar to DIN 212 with straight shank dia for standard chucking especially in hydraulic chucks or high precision collet chucks. For highest concentricity and process reliability. No need to order special collets. With long flutes and left-hand helix. Even number of teeth with irregular spacing. Size 3 with centring tip- from size 4 with center holes at both ends. Reamer manufacturing tolerance to DIN 1420 for H7 hole tolerance field. Content: 1 pc. each NC reamer: Size 3- 4- 5- 6- 8- 10 Supplied with: 6-piece NC reamer set in a box. Application for type of drilling: for through holes
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Mega Scoop, 9Wx11L, Blue (65523)
- FREUD Double Compression Bit, 1/2" dia. (77-207)
- KIPP Thermoset ball knob, M10 threads, 32 mm diameter (K0159.13210)
- SPEEDAIRE Air Ratchet Wrench, 3/8 In Drive (21AA63)
- GARANT HSS-E NC reamer, 8.2 mm, Uncoated (162900 8,2)
- GARANT HSS-E NC reamer, 19 mm, Uncoated (162900 19)
- GARANT HSS-E NC reamer, 20 mm, Uncoated (162900 20)
- GARANT HSS-E NC reamer, 18 mm, Uncoated (162900 18)
- GARANT HSS-E NC reamer, 12.1 mm, Uncoated (162900 12,1)
- GARANT HSS-E NC reamer, 17 mm, Uncoated (162900 17)
- ZORO SELECT Chucking Reamer, 11/32 In., 6 Flute, HSS (11V381)
- Garant Reamers