Shop All Mounted Points
Garant
Mini grinding point fine- AR- Type: ZY0810
Mfr # 550400 ZY0810
Zoro # G409578756
product price: $1.65
/ea
Sold in multiples of 10 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 8 mm
- Grade A
- Grit fine
- Shaft Length 30 mm
- Grinding Media Standard Aluminium Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 550400 ZY0810
- Zoro # G409578756
- UPC # 4045197239174
- Country of Origin Germany
- Category Mounted Points
Dimensions
Diameter | 8 mm |
Shaft Length | 30 mm |
Head Length | 10 mm |
Shank Diameter | 3 mm |
Details
Item | Grinding point |
Grade | A |
Grit | fine |
Grinding Media | Standard Aluminium Oxide |
Type | ZY0810 |
Description
GARANT grinding points OSA certified and tested to DIN EN 12 413 are specially designed for hardness. Grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component. Ceramic bonded grinding points in pink aluminium oxide AR. Medium-hard version. Fine grit. Shank Diameter 3 mm- shank length 30 mm. Application: For general-purpose grinding of unalloyed and low-alloy steels and cast iron. Recommended cutting speed 30 - 50 m/s. Grinding medium code: A Head Diameter: 8 mm Head length: 10 mm Shank Diameter: 3 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Gold Disc, P180C, 50 Discs Per Box, 3" (MMM917)
- MERIT Cartridge Roll, 60 Grit, 3/4" Dia. (08834180496)
- ALC Blast Hose 1/2in ID x 15ft (40118)
- FULLERTON TOOL Carbide Burr Rotary Files Burrs, RH Spiral, 1/8 (59142)
- GARANT Mini grinding point fine- AR- Type: SP0510 (550400 SP0510)
- GARANT Mini grinding point fine- AR- Type: ZY0610 (550400 ZY0610)
- GARANT Mini grinding point fine, AR, Type: KU10 (550400 KU10)
- GARANT Mini grinding point fine- AR- Type: SP0306 (550400 SP0306)
- GARANT Mini grinding point fine- AR- Type: ZY0613 (550400 ZY0613)
- CENTURY DRILL & TOOL Century Drill Mounted Grinding Point 1" Dia. 1/4" Shank Size A32 Aluminum Oxide (75205)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1in, 60G (61463624392)
- Garant Mounted Points