Shop All Mounted Points
Garant
Mini grinding point fine- AR- Type: ZY0510
Mfr # 550400 ZY0510
Zoro # G309578436
product price: $1.55
/ea
Sold in multiples of 10 for $15.50
$15.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 5 mm
- Grade A
- Grit fine
- Shaft Length 30 mm
- Grinding Media Standard Aluminium Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Garant
- MFR # 550400 ZY0510
- Zoro # G309578436
- UPC # 4045197239143
- Country of Origin Germany
- Category Mounted Points
Dimensions
Diameter | 5 mm |
Shaft Length | 30 mm |
Head Length | 10 mm |
Shank Diameter | 3 mm |
Details
Item | Grinding point |
Grade | A |
Grit | fine |
Grinding Media | Standard Aluminium Oxide |
Type | ZY0510 |
Description
GARANT grinding points OSA certified and tested to DIN EN 12 413 are specially designed for hardness. Grit type and grit size for the specific applications and cover a very wide application range. Minimal radial run-out ensures vibration-free grinding. GARANT grinding points are generally suitable for edge and surface grinding and provide you with maximum material removal rates, long service life, and consistent surface finish quality of the component. Ceramic bonded grinding points in pink aluminium oxide AR. Medium-hard version. Fine grit. Shank Diameter 3 mm- shank length 30 mm. Application: For general-purpose grinding of unalloyed and low-alloy steels and cast iron. Recommended cutting speed 30 - 50 m/s. Grinding medium code: A Head Diameter: 4 mm Head length: 8 mm Shank Diameter: 3 mm
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED ABRASIVES/SAIT Cutting WheelT16x090x78A60SPK25 (23806)
- 3M Drywall Sanding Sheets 9091NA, 4.187, PK40 (7010314729)
- MALISH Scrubbing Rotary Brush 15", Nylon Plastic Block, Black (813215NP)
- PFERD 3" Tube Center Wire Wheel - .014 CS Wire, 1/2-3/8" A.H. (81546)
- GARANT Mini grinding point fine- AR- Type: SP0306 (550400 SP0306)
- GARANT Mini grinding point fine, AR, Type: KU10 (550400 KU10)
- GARANT Mini grinding point fine- AR- Type: ZY0610 (550400 ZY0610)
- GARANT Mini grinding point fine- AR- Type: SP0510 (550400 SP0510)
- GARANT Mini grinding point fine- AR- Type: ZY0613 (550400 ZY0613)
- NORTON ABRASIVES Vitrified Mounted Point, 1/8 x1/4in, 60G (61463624488)
- BIG HORN 50-Pieces 1/8 Inch Shank x 1-3/4 Inch Diamond Coated Mounted Points - Large (19398)
- Garant Mounted Points